Menu Search
Aerosol Paint Paint, Spray, 12 oz Aerosol, ANSI/ASA 61 Black
INDUSTRIAL SUPPLIES MISC #1613

Krylon Paint, Spray, 12 oz Aerosol, ANSI/ASA 61 Black

SKU # 78404194407
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Multi-Use Aerosol Paint
Base: Acrylic Laquer Enamel
Color - Basic: Black
Color - Style: Basic
Color - Listing: ANSI/ASA 61
Finish: Semi Flat
Container: Aerosol
Size: 12 oz.

Aerosol Paint: Type - Multi-Use Aerosol Paint; Base - Acrylic Laquer Enamel; Color - Basic - Black; Color - Style - Basic; Color - Listing - ANSI/ASA 61; Finish - Semi-Flat; Container - Aerosol; Size - 12 oz; Manufacturer Series - Krylon