CULLY ENTERPRISES #37474

Paint, Spray; Enamel; OSHA Black; 20 oz.

SKU: 08593737474
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Spray Paint
Base: Enamel
Color - Basic: Black
Color - Style: Basic
Color - Listing: OSHA
Container: Aerosol Can
Size: 16 oz.
Manufacturer Series: Krylon Tough Coat
Description
Paint, Spray; Enamel; OSHA Black; 20 oz.