You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CRC INDUSTRIES #18150

Rust Proof Primer, 20 oz Aerosol, Enamel Base, Gray

SKU # 07825418150
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Rust Proofing Aerosol Primer
Base: Enamel
Color - Basic: Gray
Color - Style: Basic
Container: Aerosol
Size: 20 oz.

Warning – California Prop 65

WARNING: This product can expose you to chemicals including ethylbenzene, which is known to the State of California to cause cancer, and toluene, which is known to the State of California to cause birth defects or other reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.