Menu Search

CRC INDUSTRIES #18100

Enamel Spray Paint, 20 oz Aerosol, Enamel Base, Red

SKU: 07825418100
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rust Proofing Aerosol Paint
Base: Enamel
Color - Basic: Red
Color - Style: Basic
Color - Listing: OSHA
Container: Aerosol
Size: 20 oz.
Description
Aerosol Paint: Type - Rust Proofing Aerosol Paint; Base - Enamel; Color - Basic - Red; Color - Style - Basic; Color - Listing - OSHA; Container - Aerosol; Size - 20 oz