Menu Search
Aerosol Paint Rust Proofing Aerosol Paint, Acrylic Alkyd Enamel, Red, Gloss Finish, 16 oz, Aerosol
AERVOE-PACIFIC CO #301

Rust Proofing Aerosol Paint, Acrylic Alkyd Enamel, Red, Gloss Finish, 16 oz, Aerosol

SKU # 08819300301
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rust Proofing Aerosol Paint
Base: Acrylic Alkyd Enamel
Color - Basic: Red
Color - Listing: OSHA
Finish: Gloss
Container: Aerosol
Size: 16 oz.

Aervoe rust proof any-way is a high quality industrial maintenance enamel coating formulated for mild to moderate interior/exterior industrial exposures. This product offers lasting protection against corrosion, light abrasion, weathering and mild chemical fumes. Aerosol is designed to spray in any direction. Adheres to any surface.