Menu Search

RUST-OLEUM #2395000

Aerosol Paint Applicator Steel Yellow

SKU: 02006623950
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Aerosol Paint Applicator
Application: Striping Machine
Material: Steel
Color: Yellow
Description
Aerosol Can Holders: Type - Aerosol Paint Applicator; Application - Striping Machine; Material - Steel; Color - Yellow; Additional Information - Striping Machine with 4 wheels and collapsible handle. Stores 12 extra cans.; Manufacturer Series - Rust-Oleum
Additional Info: Striping Machine with 4 wheels and collapsible handle. Stores 12 extra cans.