Menu Search
STANLEY #J712SC

Wrench, Adjustable Flat Jaw; Alloy Steel/Black; 16.09 in. Long; 1-1/2 in.

SKU # 66267912019
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable Flat Jaw
Jaw Capacity Minimum: 0 in.
Jaw Capacity Maximum: 1-1/2 in.
Length: 16.09 in.
Material: Alloy Steel, Black Oxide
Handle: Spud Grip, Black