Menu Search
Search
KLEIN TOOLS #HD507-8

Wrench, Adjustable Flat Jaw; Forged Steel; 8 in. Long; 1-1/8 in.

SKU # 09264467529
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable Flat Jaw
Jaw Capacity Minimum: 0 in.
Jaw Capacity Maximum: 1-1/8 in.
Length: 8 in.
Material: Forged Steel
Handle: Heavy Duty Plastic Dipped