KLEIN TOOLS #D507-10

Adjustable Wrench, 0 - 1-5/16 in. Jaw, 10.00 in. L, Forged Steel, Plastic Dipped Handle

SKU: 09264467531
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Adjustable Flat Jaw
Jaw Capacity Minimum: 0 in.
Jaw Capacity Maximum: 1-5/16 in.
Length: 10 in.
Material: Forged Steel
Handle: Plastic Dipped
Description
Adjustable Wrenches: Type - Adjustable Flat Jaw; Jaw Capacity Minimum - 0 in; Jaw Capacity Maximum - 1-5/16 in; Length - 10.00 in; Material - Forged Steel; Handle - Plastic Dipped