Menu Search
Adjustable Wrenches Adjustable Flat Jaw, 12.00 in Forged Steel, Plastic Dipped Handle

KLEIN TOOLS #D506-12

Adjustable Flat Jaw, 12.00 in Forged Steel, Plastic Dipped Handle

SKU #09264467513
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Adjustable Flat Jaw
Jaw Capacity Minimum: 0 in.
Jaw Capacity Maximum: 1-5/16 in.
Length: 12 in.
Material: Forged Steel
Handle: Plastic Dipped

Adjustable Wrenches: Type - Adjustable Flat Jaw; Jaw Capacity Minimum - 0 in; Jaw Capacity Maximum - 1-5/16 in; Length - 12.00 in; Material - Forged Steel; Handle - Plastic Dipped