Menu Search
Adjustable Wrenches Adjustable Wrench, 8.00 in.

JH WILLIAMS #AB-8A

Adjustable Wrench, 8.00 in.

SKU #66245922789
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Adjustable Wrench
Jaw Capacity Maximum: 1 in.
Length: 8 in.

Adjustable Wrenches: Type - Adjustable Wrench; Jaw Capacity Maximum - 1 in.; Length - 8.00 in. ; Additional Information - Head Thickness: 1/2 in., Black Finish

Additional Info: Head Thickness: 1/2 in., Black Finish