JH WILLIAMS #13406A

Adjustable Wrench, 6.00 in.

SKU: 66245933712
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Adjustable Wrench
Jaw Capacity Maximum: 15/16 in.
Length: 6 in.
Description
Adjustable Wrenches: Type - Adjustable Wrench; Jaw Capacity Maximum - 15/16 in.; Length - 6.00 in. ; Additional Information - Head Thickness: 7/16 in.
Additional Info: Head Thickness: 7/16 in.