Menu Search
Adjustable Wrenches Adjustable Wrench, 0 - 1-1/2 in. Jaw, 15 in. L

JH WILLIAMS #13625A

Adjustable Wrench, 0 - 1-1/2 in. Jaw, 15 in. L

SKU #66245933727
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Adjustable Wrench
Jaw Capacity Minimum: 0 in.
Jaw Capacity Maximum: 1-1/2 in.
Length: 15 in.
Material: Black Phosphate Finish
Handle: Tapered Spud

Wrench; Adjustable; 0 - 1-1/2 in. Jaw; 15.00 in. Length; Black Phosphate; Tapered Spud Handle