Menu Search
Adjustable Wrenches Adjustable Flat Jaw, 8.00 in Forged Steel, Cushion Grip Handle

IDEAL #35-020

Adjustable Flat Jaw, 8.00 in Forged Steel, Cushion Grip Handle

SKU #78325060546
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Adjustable Flat Jaw
Jaw Capacity Minimum: 0 in.
Jaw Capacity Maximum: 1-1/8 in.
Length: 8 in.
Material: Forged Steel
Handle: Cushion Grip

Adjustable Wrenches: Type - Adjustable Flat Jaw; Jaw Capacity Minimum - 0 in; Jaw Capacity Maximum - 1-1/8 in; Length - 8.00 in; Material - Forged Steel; Handle - Cushion Grip; Additional Information - SAE and Metric increments marked on jaw. Narrow profile head reaches into tight places.

Additional Info: SAE and Metric increments marked on jaw. Narrow profile head reaches into tight places.