Menu Search
GREENLEE #0154-10

Adjustable Flat Jaw, 10.00 in Forged Steel, Plain Handle

SKU # 78331055484
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Adjustable Flat Jaw
Jaw Capacity Minimum: 0 in.
Length: 10 in.
Material: Forged Steel
Handle: Plain

Adjustable Wrenches: Type - Adjustable Flat Jaw; Jaw Capacity Minimum - 0 in; Length - 10.00 in; Material - Forged Steel; Handle - Plain