CEMENTEX #AW-12

Wrench, Adjustable, Alloy Steel, 1-1/2 in. Wide Jaw

SKU: 69681200044
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Adjustable Wrench
Jaw Capacity Maximum: 1-1/2 in.
Length: 12 in.
Material: Alloy Steel
Description
Adjustable Wrenches: Type - Adjustable Wrench; Jaw Capacity Maximum - 1-1/2 in.; Length - 12.00 in.; Material - Alloy Steel