Menu Search
Search
BAHCO TOOLS #9071

Wrench, Adjustable; Chrome Plated Alloy Steel; 8 in. Long; 1-1/16 in.

SKU # 31415610258 Manufacturer Series: Ergo 90
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable Wrench
Jaw Capacity Minimum: 0 in.
Jaw Capacity Maximum: 1-1/16 in.
Length: 8 in.
Material: Chrome-plated Alloy Steel
Handle: Non Slip Thermoplastic Grip

BAH 9071 RC US ERGO ADJ WRENCH