Menu Search
ARMSTRONG TOOLS #28-406

Wrench, Adjustable Flat Jaw; Forged Steel/Satin; 6 in. Long; 15/16 in.

SKU # 78141228406
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable Flat Jaw
Jaw Capacity Minimum: 0 in.
Jaw Capacity Maximum: 15/16 in.
Length: 6 in.
Material: Forged Steel, Satin Finish
Handle: Plain