Menu Search
ARMSTRONG TOOLS #34-410

Wrench, Adjustable Flat Jaw; Forged Steel/Black; 10 in. Long; 1-5/16 in.

SKU # 78141234410
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable Flat Jaw
Jaw Capacity Minimum: 0 in.
Jaw Capacity Maximum: 1-5/16 in.
Length: 10 in.
Material: Forged Steel, Black Industrial Finish
Handle: Plain