Adjustable Flat Jaw, 6.00 in Forged Steel, Black Industrial Finish, Plain Handle

SKU: 78141234406
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Adjustable Flat Jaw
Jaw Capacity Minimum: 0 in.
Jaw Capacity Maximum: 15/16 in.
Length: 6 in.
Material: Forged Steel, Black Industrial Finish
Handle: Plain
Manufacturer Series: Armstrong
Adjustable Wrenches: Type - Adjustable Flat Jaw; Jaw Capacity Minimum - 0 in; Jaw Capacity Maximum - 15/16 in; Length - 6.00 in; Material - Forged Steel, Black Industrial Finish; Handle - Plain; Manufacturer Series - Armstrong