You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
APEX TOOL GROUP #16

Wrench, Adjustable; Forged Alloy Steel; 6 in. Long; 15/16 in.

SKU # 03710398993
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable Wrench
Jaw Capacity Minimum: 0.938 in.
Jaw Capacity Maximum: 15/16 in.
Length: 6 in.
Material: Forged Alloy Steel, Black Oxide Finish
Handle: Non-Slip Grip