APEX TOOL GROUP #CPTAW8

Adjustable Wrench Set, 11 Pieces, 3/8 in. Min, 8 in. L

SKU: 03710328355
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Adjustable Wrench Set
Pieces: 11
Jaw Capacity Minimum: 3/8 in.
Jaw Capacity Maximum: 3/4 in.
Length: 8 in.
Material: Black Phosphate Finish
Handle: Alloy Steel
Manufacturer Series: X6 Pass-Thru
Description
COOP CPTAW8 11PC SET PASS THRU ADJ