Menu Search

APEX TOOL GROUP #AC118

Crescent Adjustable Flat Jaw, 18.00 in Forged Steel, Chrome Finish, Plain Handle

SKU: 03710346335
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Adjustable Flat Jaw
Jaw Capacity Minimum: 0 in.
Jaw Capacity Maximum: 2-1/16 in.
Length: 18 in.
Material: Forged Steel, Chrome Finish
Handle: Plain
Description
Adjustable Wrenches: Type - Adjustable Flat Jaw; Jaw Capacity Minimum - 0 in; Jaw Capacity Maximum - 2-1/16 in; Length - 18.00 in; Material - Forged Steel, Chrome Finish; Handle - Plain; Additional Information - Tapered Handle; Manufacturer Series - Crescent
Additional Info: Tapered Handle