STANLEY #PT-1003-2

Adjustable Plier 8-1/8 inch Slip-Joint

SKU: 66267903479
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Adjustable Pliers
Operation: Slip-Joint
Capacity Max - in: 1-3/16
Length: 8-1/8 in.
Handles: Non-Slip Grip
Description
Adjustable Pliers: Type - Adjustable Plier; Operation - Slip-Joint; Capacity Max - in - 1-3/16; Length - in - 8-1/8; Handles - Non-Slip Grip; Additional Information - Jaw Dimensions: 15/16 in. L x 15/32 in. T, Material: Steel
Additional Info: Jaw Dimensions: 15/16 in. L x 15/32 in. T, Material: Steel