Menu Search
HARDWARE RESOURCES #3391-000

Cam Adjustable Hinge with Dowels, 105 deg Opening, 1 in. Overlay, Faceframe Mounting

SKU # 40101410710
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cam Adjustable Hinge
Opening: 105 deg
Overlay: 1 in. Overlay
Mounting Style: Faceframe
Material: Steel
Finish: Polished Nickel

Adjustable Hinges: Type - Cam Adjustable Hinge; Opening - 105 deg; Overlay - 1 in. Overlay; Mounting Style - Faceframe; Material - Steel; Finish - Polished Nickel; Additional Information - Soft Close: No, Dowels: Press In

Additional Info: Soft Close: No, Dowels: Press In