FERRARI AMERICA INC
#ET657140GG
Cabinet Hinge, 105 Deg Opening, 3/4 in Overlay
Loading price and availability...
Quantity Pricing:
Specifications
Type:
Cabinet Hinge
Opening:
105 Degrees
Overlay:
3/4 in.
Hinge Cup Size:
Dowels 8mm
Manufacturer Series:
Compacta
Description
Hinge, Cabinet; Opening - 105 Degrees; Overlay - 3/4 in.; Hinge Cup Size - Dowels 8mm; Manufacturer Series - Compacta
Additional Info:
Integrated soft close in hinge cup. Hinge Cup Dia. - 35mm. Hinge Cup Thickness - 10.5mm. Boring Distance - 3mm. Door Thickness Range - 14-26mm