Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
FERRARI AMERICA INC #ES707142GG

Adjustable Hinge with Dowel, 2 Way Adjustable, 105 deg Opening, 1/2 in. Overlay

SKU # 40103310070 Manufacturer Series: IC Compacta 70
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable Hinge
Adjustment: 2 Way Adjustable
Opening: 105 deg
Overlay: 1/2 in. Overlay
Mounting Style: Faceframe
Door Thickness Range: 0.55 - 1.02 in. (14 - 26mm)
Hinge Cup Size: 1.38 in. (35mm) Dia.
Finish: Nickel Plated

Adjustable Hinges: Type - Adjustable Hinge; Adjustment - 2 Way Adjustable ; Opening - 105 deg; Overlay - 1/2 in. Overlay; Mounting Style - Faceframe ; Door Thickness Range - 0.55-1.02 in. (14-26mm); Hinge Cup Size - 1.38 in. (35mm) Dia.; Finish - Nickel-Plated; Additional Information - Compact, 4 Tabs, 45 x 9.5 Pattern, 8mm Dowel; Manufacturer Series - IC Compacta 70

Additional Info: Compact, 4 Tabs, 45 x 9.5 Pattern, 8mm Dowel