FASTEC #HF1122BDV

Self Closing Hinge, 95 deg Opening, Clip-On Mounting, 0.55-0.94 in. Door

SKU: 78972343900
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Self Closing, 45-deg Hinge
Opening: 95 deg
Mounting Style: Clip-On
Door Thickness Range: 0.55 - 0.94 in. (14 - 24mm)
Hinge Cup Size: 0.44 in. (11.3mm) Deep x 1.38 in. (35mm) Dia.
Manufacturer Series: Series 12
Description
Adjustable Hinges: Type - Self Closing, 45-deg Hinge; Opening - 95 deg; Mounting Style - Clip-On; Door Thickness Range - 0.55-0.94 in. (14-24mm); Hinge Cup Size - 0.44 in. (11.3mm) Deep x 1.38 in. (35mm) Dia.; Additional Information - Tab Dimension: 4-7mm; Manufacturer Series - Series 12
Additional Info: Tab Dimension: 4-7mm