Menu Search
Adjustable Hinges Self Closing Hinge, 2 Way Adjustable, 105 deg Opening, 5/8 in. Overlay
FASTEC #HFF2056BDFV

Self Closing Hinge, 2 Way Adjustable, 105 deg Opening, 5/8 in. Overlay

SKU # 78972396660 Manufacturer Series: Series 11
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Self Closing Full Wrap Hinge
Adjustment: 2 Way Adjustable
Opening: 105 deg
Overlay: 5/8 in. Overlay
Mounting Style: Faceframe 3/4 in. Thick
Door Thickness Range: 0.55 - 1.02 in. (14 - 26mm)
Hinge Cup Size: 0.40 in. (10.2mm) Deep x 1.38 in. (35mm) Dia.

Adjustable Hinges: Type - Self Closing Full Wrap Hinge; Adjustment - 2 Way Adjustable; Opening - 105 deg ; Overlay - 5/8 in. Overlay; Mounting Style - Faceframe 3/4 in. Thick; Door Thickness Range - 0.55-1.02 in. (14-26mm); Hinge Cup Size - 0.40 in. (10.2mm) Deep x 1.38 in. (35mm) Dia.; Additional Information - Tab Dimension: 3mm; Manufacturer Series - Series 11

Additional Info: Tab Dimension: 3mm