Menu Search
Adapter Frames Mounting Frame Ivory Duplex
SIEMON COMPANY #MX-E4F-20

Mounting Frame Ivory Duplex

SKU # 70041617278 Manufacturer Series: MAX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Adapter Type: Mounting Frame
Mounting: Duplex
Module Position: Flush
Ports: 4
Color: Ivory

Additional Info: Accepts Four Flat MAX and Z-MAX Outlets