Menu Search
Adapter Frames Module Frame, 1 Gangs, 4 Ports, Off White, Duplex Receptacle Opening Mounting, Flush

PANDUIT #NK4106MFIW

NetKey® Module Frame, 1 Gangs, 4 Ports, Off White, Duplex Receptacle Opening Mounting, Flush

SKU #07498386117
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Adapter Type: Duplex 106 Strap
Mounting: Duplex Receptacle Opening
Module Position: Flush
Gangs: 1
Ports: 4
Color: Off White

Adapter Frames: Adapter Type - Duplex 106 Strap; Mounting - Duplex Receptacle Opening; Module Position - Flush; Gangs - 1; Ports - 4; Color - Off White; Additional Information - Additional Mounting: Decorator/Rectangular; Manufacturer Series - NetKey

Additional Info: Additional Mounting: Decorator/Rectangular