Module Frame, 1 Gangs, 2 Ports, Off White, Decorator Receptacle Opening Mounting, Flush

SKU: 07498371278
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Adapter Type: Decorator GFCI Strap
Mounting: Decorator Receptacle Opening
Module Position: Flush
Gangs: 1
Ports: 2
Color: Off White
Manufacturer Series: Mini-Com
Adapter Frames: Adapter Type - Decorator GFCI Strap; Mounting - Decorator Receptacle Opening; Module Position - Flush; Gangs - 1; Ports - 2; Color - Off White; Manufacturer Series - Mini-Com