LEVITON #41087-2IP

Duplex Insert, 1 Gangs, 2 Ports, Ivory, Duplex Receptacle Mounting

SKU: 07847783675
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Adapter Type: Duplex 106 Strap
Mounting: Duplex Receptacle Opening
Module Position: Flush
Gangs: 1
Ports: 2
Color: Ivory
Manufacturer Series: Quick-Port 106
Description
Adapter Frames: Adapter Type - Duplex 106 Strap; Mounting - Duplex Receptacle Opening; Module Position - Flush; Gangs - 1; Ports - 2; Color - Ivory; Additional Information - Compatible with QuickPort Snap-In Modules and Standard Duplex Plates; Manufacturer Series - Quick-Port 106
Additional Info: Compatible with QuickPort Snap-In Modules and Standard Duplex Plates