LEVITON #41643-E

Decora insert Black Flush

SKU: 07847701376
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Adapter Type: Decora Insert
Mounting: Flush
Ports: 3
Color: Black
Manufacturer Series: QuickPort Decora
Description
Adapter Frames: Adapter Type - Decora insert; Mounting - Flush; Ports - 3; Color - Black; Additional Information - Material: High-Impact, Fire-Retardant Plastic; Manufacturer Series - QuickPort Decora
Additional Info: Material: High-Impact, Fire-Retardant Plastic