HUBBELL #IMF2TI

Modular Face Plate Frame Telco Ivory Flush

SKU: 66262082740
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Adapter Type: Modular Face Plate Frame
Mounting: Flush
Gangs: 2
Ports: 12
Color: Telco Ivory
Manufacturer Series: InfineStation
Description
Adapter Frames: Adapter Type - Modular Face Plate Frame; Mounting - Flush; Gangs - 2; Ports - 12; Color - Telco Ivory ; Manufacturer Series - InfineStation