Decorator GFCI Strap White Decorator Receptacle Opening

SKU: 66262083193
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Adapter Type: Decorator GFCI Strap
Mounting: Decorator Receptacle Opening
Module Position: Flush
Gangs: 1
Ports: 4
Color: White
Manufacturer Series: iStation
Adapter Frames: Adapter Type - Decorator GFCI Strap; Mounting - Decorator Receptacle Opening; Module Position - Flush; Gangs - 1; Ports - 4; Color - White; Manufacturer Series - iStation