Menu Search
HUBBELL #ISF6GY

iStation Decorator GFCI Strap Gray Rear Keystone

SKU # 66262083197
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Decorator GFCI Strap
Mounting: Rear Keystone
Gangs: 1
Ports: 6
Color: Gray

Additional Info: Material: High-Impact Nylon