HUBBELL #ISF4BK

Decorator GFCI Strap Black Rear Keystone

SKU: 66262083194
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Adapter Type: Decorator GFCI Strap
Mounting: Rear Keystone
Gangs: 1
Ports: 4
Color: Black
Manufacturer Series: iStation
Description
Adapter Frames: Adapter Type - Decorator GFCI Strap; Mounting - Rear Keystone ; Gangs - 1; Ports - 4; Color - Black; Additional Information - Material: High-Impact Nylon; Manufacturer Series - iStation
Additional Info: Material: High-Impact Nylon