Menu Search
Adapter Frames Quadplex Strap Ivory Rectangular Opening - M106FR4-246
COMMSCOPE #106622277

Quadplex Strap Ivory Rectangular Opening - M106FR4-246

SKU # 88410409595 Manufacturer Series: M106FR4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Adapter Type: Quadplex Strap
Mounting: Rectangular Opening
Module Position: Flush
Gangs: 1
Ports: 4
Color: Ivory

Adapter Frames: Adapter Type - Quadplex Strap; Mounting - Rectangular Opening; Module Position - Flush; Gangs - 1; Ports - 4; Color - Ivory; Additional Information - Accepts M-Type Modular Outlets; Manufacturer Series - M106FR4

Additional Info: Accepts M-Type Modular Outlets