Menu Search
Adapter Frames MDVO Modular Furniture Adapter, Flush, 1 Gang, 4 Ports, White

BELDEN #AX100927

MDVO Modular Furniture Adapter, Flush, 1 Gang, 4 Ports, White

SKU #61158900216
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Adapter Type: Modular Furniture Adapter
Mounting: Modular Furniture
Module Position: Flush
Gangs: 1
Ports: 4
Color: White

Additional Info: Material: Plastic, Operating Temperature: -10 to 60 deg C, Included Parts: Installation Sheet, Blank, Clear Window, Paper