Menu Search
Actuator and Lens Components Two-Face Lens, Amber, 1.45 in. W x 0.82 in. H, Thermoplastic

EATON #28-5415-2

Two-Face Lens, Amber, 1.45 in. W x 0.82 in. H, Thermoplastic

SKU #78668567660
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Two-Face Lens
Color: Amber
Size: WxH: 1.45 x 0.82 in.
Mounting: Snap-In
Material: Thermoplastic

Additional Info: Lens Style: Rectangular, For Euro/SR Standard Size Euro-Style Rocker Switches