Menu Search
Actuator and Lens Components Operator, Pushbutton, NEMA 4X/13, 22.5 mm Oval
EATON #M22-DDL-GR-X1-X0

Operator, Pushbutton, NEMA 4X/13, 22.5 mm Oval

SKU # 78668527228 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pushbutton Switch Operator
Color: Green/Red
Size: 22.5mm
Mounting: Extended

Actuator and Lens Components: Type - Pushbutton Switch Operator; Color - Green/Red; Size - 22.5 mm; Mounting - Extended; Additional Information - NEMA Listing: 4X,13; Manufacturer Series - M22

Additional Info: NEMA Listing: 4X,13