Menu Search
Actuator and Lens Components Lever, Operator, 1.20 in. OD, Plastic, White

EATON #10250TLW

Lever, Operator, 1.20 in. OD, Plastic, White

SKU #78211322426
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Cap
Color: White
Size: OD: 1.2 in.
Material: Plastic

Actuator and Lens Components: Type - Pushbutton Cap; Color - White; Size - 1.20"OD; Material - Plastic; Additional Information - NEMA 4, 4X, 12, 13; Manufacturer Series - 10250T

Additional Info: NEMA 4, 4X, 12, 13