EATON #28-3425

Lens, Two-Face, Green

SKU: 78668567657
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Two-Face Lens
Color: Green
Description
Actuator and Lens Components: Type - Two-Face Lens; Color - Green; Additional Information - Lens Style: Rectangular, For Euro Full Size Rocker Switch
Additional Info: Lens Style: Rectangular, For Euro Full Size Rocker Switch