EATON #28-7893-15

Lens, Pad Printed, Low Style, White

SKU: 78668587502
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pad Printed Lens
Color: White
Size: LxWxH: 0.31 x 0.1 x 0.31 in.
Description
Actuator and Lens Components: Type - Pad Printed Lens; Color - White; Size - 0.31 in. L x 0.10 in. W x 0.31 in. H; Additional Information - Style: Low
Additional Info: Style: Low