Menu Search
Search
EATON #53-7354

Indicator, Rocker Switch, Black

SKU # 78668553707 Manufacturer Series: E32 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rocker Indicator
Color: Black
Size: LxWxH: 1.13 x 0.09 x 0.6 in.

Actuator and Lens Components: Type - Rocker Indicator; Color - Black; Size - 1.13 in. L x 0.09 in. W x 0.60 in. H; Manufacturer Series - E32 Series