Menu Search
Actuator and Lens Components Button/Actuator, Rocker, Snap-In Mounting, Black

EATON #3CDQA1GBEA2G0

Button/Actuator, Rocker, Snap-In Mounting, Black

SKU #78668557392
Manufacturer Series: NGR Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rocker Button
Color: Black
Mounting: Snap-In

Actuator and Lens Components: Type - Rocker Button; Color - Black; Mounting - Snap-in; Additional Information - Button Type: Decorative Rocker, Back-lit, Legend Code: DQ-BE, Legend Color: Daylight White-Deadfront, Lens Color: Clear-Clear; Manufacturer Series - NGR Series

Additional Info: Button Type: Decorative Rocker, Back-lit, Legend Code: DQ-BE, Legend Color: Daylight White-Deadfront, Lens Color: Clear-Clear