You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #3CBRA1GLAA1G0

Button/Actuator, Rocker, Snap-In Mounting, Black

SKU # 78668567395 Manufacturer Series: NGR Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rocker Button
Color: Black
Mounting: Snap-In

Actuator and Lens Components: Type - Rocker Button; Color - Black; Mounting - Snap-in; Additional Information - Button Type: Decorative Rocker, Back-lit, Legend Code: BR-AW, Legend Color: Daylight White-Daylight White, Lens Color: Clear-Clear; Manufacturer Series - NGR Series

Additional Info: Button Type: Decorative Rocker, Back-lit, Legend Code: BR-AW, Legend Color: Daylight White-Daylight White, Lens Color: Clear-Clear