EATON
#2A0000F000000
Button/Actuator, Rocker, Black, White Lens
Loading price and availability...
Quantity Pricing:
Specifications
Type:
Rocker Buttons/Actuator
Color:
Black
Size:
LxWxH: 0.31 x 0.1 x 0.31 in.
Manufacturer Series:
NGR Series
Description
Actuator and Lens Components: Type - Rocker Buttons/Actuator; Color - Black; Size - 0.31 in. L x 0.10 in. W x 0.31 in. H; Additional Information - Button Type: Two-Face, Snap-in Lens Rocker, Legend Code: 00-00, Lens Color: White; Manufacturer Series - NGR Series
Additional Info:
Button Type: Two-Face, Snap-in Lens Rocker, Legend Code: 00-00, Lens Color: White