Menu Search
Actuator and Lens Components Button/Actuator, Rocker, 22.0 mm, Black
EATON #3CBEA1GBEA1G0

Button/Actuator, Rocker, 22.0 mm, Black

SKU # 78668568099 Manufacturer Series: NGR Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rocker Button
Color: Black
Size: 22mm
Mounting: Snap-In

Actuator and Lens Components: Type - Rocker Button; Color - Black; Size - 22.0 mm; Mounting - Snap-in; Additional Information - Button Type: Decorative Rocker, Back-lit, Legend Code: BE-BE, Legend Color: Daylight White-Daylight White, Lens Color: Clear-Clear; Manufacturer Series - NGR Series

Additional Info: Button Type: Decorative Rocker, Back-lit, Legend Code: BE-BE, Legend Color: Daylight White-Daylight White, Lens Color: Clear-Clear